XTRA, Disposable Gloves, 2.8 mil Palm, Nitrile, Powder-Free, M, 1000 PK, Sterling
Mfr # 53139
Zoro # G7440279
product price:Â $254.99
/pk 1000, $0.25/ea
Free Shipping & Returns
Key Features
Color
Sterling
Material
Nitrile
Palm Thickness
2.8 mil
Cuff Style
Extended, Beaded
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
53139
Zoro #
G7440279
UPC #
-
Country of Origin
Thailand
Dimensions
Size
M
Palm Thickness
2.8 mil
Length
12 in
Details
Item
Disposable Gloves
Color
Sterling
Material
Nitrile
Cuff Style
Extended, Beaded
Latex-Free
Latex-Free
Powdered/Powder-Free
Powder-Free
Series
XTRA
Sterile/Non-Sterile
Non-Sterile
Texture
Textured
Application
For use in Chemotherapy Drugs
Texture Location
Full
Description
Sterling Nitrile-XTRA Glove,M,PK1000, Package Quantity 1000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.