Mens Boot Socks, 85% Cotton, 15% Nylon, Natural w/Black or Green Top, 6-12 M, 2 PK
- Mfr # 2800
- Zoro # G914882065
product price:Â
$
10.99
/pk of 2, $5.50/ea
Key Features
Gender
Mens
Color
Natural w/Black or Green Top
Material
85% Cotton, 15% Nylon
Features
2-PK
Fits Shoe Size
6-12 M
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2800
- Zoro #
- G914882065
- UPC #
- 733524280015
- Country of Origin
- United States
Dimensions
- Fits Shoe Size
- 6-12 M
Details
- Item
- Boot Socks
- Gender
- Mens
- Color
- Natural w/Black or Green Top
- Material
- 85% Cotton, 15% Nylon
- Features
- 2-PK
Description
These heavyweight, natural cotton Boot Socks are sure to keep your feet dry and warm. Perfect for the Fall &Winter months!
- 3x1 Welt Top
- Natural Cotton with Either a Black or Green Top (sold as assorted)
- Full Terry Cushion Foot and Leg
- Made in the USA
- Lifetime Guarantee
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.