Zoro Homepage

1/2" Compression 316 SS Nut

  • Mfr # 761L SS 1/2

  • Zoro # G6128507


product price: $8.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
1/2 in
Compression Thread Size
3/4-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L SS 1/2
Zoro #
G6128507
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/4-20
Hex Size
7/8 in
Compatible Tube Outer Diameter
1/2 in
Thread Size
3/4"-20
Overall Length
11/16 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Max. Pressure
2650 to 6750 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Compliance
GOST, ISO 9001, RoHS
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Specific Pipe Fitting Shape
Nut
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
System of Measurement
Imperial
Application
Chemical
Fitting Material
Stainless Steel
Series
Let-Lok
Maximum Operating Pressure
6,750 psi
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Shape
Nut
Operating Pressure - Maximum
6,750 psi
Operating Temperature - Minimum
425 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 3/4 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 1/2 in, Compatible Fitting Brands Let-Lok, Swagelok, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.