Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Compression 316 SS Straight Union

  • Mfr # 762L SS 1/2

  • Zoro # G6135945


product price: $47.95
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Tube Size
1/2 in
Compliance
GOST, ISO 9001, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762L SS 1/2
Zoro #
G6135945
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
1/2 in
Compression Thread Size
3/4-20
Hex Size
13/16 in
Thread Size A
3/4-20
Fitting Side A Tube Outer Diameter
1/2 in
Overall Length
2 1/32 in
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size B
3/4-20
Thread Size 2
3/4-20
Thread Size 1
3/4-20
Fitting Side 2 Tube Outer Diameter
1/2 in
Fitting Side 1 Tube Outer Diameter
1/2 in

Details

Item
Compression Fitting Union
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
Compression
Compliance
GOST, ISO 9001, RoHS
Specific Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Compression
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
2650 to 6750 psi
Basic Pipe Fitting Material
Metal
Standards
ASTM A276, ASTM A479, DIN EN10272
Basic Pipe Fitting Shape
Union
Fitting Material
Stainless Steel
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Side B Connection Type
Compression
System of Measurement
Imperial
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Resistance Properties
Corrosion-Resistant
Fitting Side A Connection Type
Compression
Application
Chemical
Material Grade
316
Maximum Operating Pressure
6,750 psi
Fitting Shape
Straight
Connector Type
Coupling
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
6,750 psi
Fitting Side 2 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-30 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/32 in, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size A 3/4-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.