Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2" Compression x FPT SS Female Run Tee

  • Mfr # 771LF SS 1/2 X 1/2

  • Zoro # G6174576


product price: $90.39
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x FPT
Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771LF SS 1/2 X 1/2
Zoro #
G6174576
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
1/2 in
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2" x 1/2"
Hex Size
1 1/8 in
Compression Thread Size
3/4-20
Thread Size C
3/4-20
Fitting Side C Pipe Size
1/2 in
Overall Length
2 11/16 in
Fitting Side A Tube Outer Diameter
1/2 in
Thread Size B
1/2-14
Fitting Side B Tube Outer Diameter
1/2 in
Thread Size A
3/4-20
Fitting Side 3 Tube Outer Diameter
1/2 in
Thread Size 1
3/4"-20
Fitting Side 1 Tube Outer Diameter
1/2 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 3
3/4"-20
Thread Size 2
1/2"-14

Details

Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Compression x FPT
Standards
ASME, ASTM-A, CE, GOST, ISO 9001, MIL-F-18866, RoHS, SAE
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x FPT
Specific Pipe Fitting Shape
Run Tee
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
2650 to 6750 psi
Compliance
GOST, ISO 9001, RoHS
Maximum Operating Temperature
1,200 Degrees F
Series
Let-Lok
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Maximum Operating Pressure
6,750 psi
Compatible Fitting Brands
Swagelok
Application
Chemical
Material Grade
316
Fitting Side C Connection Type
FNPT
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 3 Connection Type
FNPT
Operating Pressure - Maximum
6,750 psi
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression

Description

Compression Tee Fitting, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Side B Tube Outer Diameter 1/2 in, Thread Size C 3/4-20, Thread Size B 1/2-14, Thread Size A 3/4-20, System of Measurement Imperial, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 6,750 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.