Zoro Homepage

1/2" x 1/4" Compression x MNPT SS Male Connector

  • Mfr # 768L SS 1/4 X 1/2

  • Zoro # G6087261


product price: $20.65
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L SS 1/4 X 1/2
Zoro #
G6087261
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/2 in
Hex Size
7/8 in
Pipe Size
1/2"
Pipe Size (Fittings)
1/4" x 1/2"
Compression Thread Size
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Fitting Side B Pipe Size
1/2 in
Overall Length
1 3/4 in
Thread Size B
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in
Fitting Side 2 Pipe Size
1/2 in
Thread Size 2
7/16-20

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 7,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/4 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 7/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.