1/2" x 15/32" LET-LOK x MNPT SS Male 90 Degree Elbow

  • Mfr # 769L-SS-12MM X 1/2

  • Zoro # G2888182


product price:  $69.45
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Tube Size
12mm
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
769L-SS-12MM X 1/2
Zoro #
G2888182
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
12mm
Pipe Size - Pipe Fitting
1/2 in
Pipe Size
1/2"
Compression Thread Size
1/2-14
Pipe Size (Fittings)
12mm x 1/2"
Hex Size
13/16 in
Overall Length
36 mm
Fitting Side A Tube Outer Diameter
12 mm
Thread Size B
1/2-14
Fitting Side B Pipe Size
1/2 in
Thread Size
1/2-14"
Length
36mm
Thread Size 2
1/2-14
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASTM A182, DIN EN10122-5
Pipe Fitting Connection Type
LET-LOK(R) x MNPT
Basic Pipe Fitting Material
Metal
Max. Pressure
2650 to 6750 psi
Basic Pipe Fitting Shape
Elbow
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Compatible Fitting Brands
Let-Lok, Swagelok
Application
Chemical
Material Grade
316
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
7,700 psi
Fitting Shape
90 Degrees Elbow
Sub-Category
Elbows
Pressure (PSI)
2650 To 6750
Connection
Tube
For Media Type
Air, Chemicals, Non-Potable Water
Operating Pressure - Maximum
7,700 psi
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Connector Type
Adapter

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 7,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 36 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 1/2-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.