1/2" x 15/64" LET-LOK x FNPT SS Female Connector

  • Mfr # 766L-SS-6MM X 1/2

  • Zoro # G3305224


product price:  $37.49
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
LET-LOK(R) x FNPT
Tube Size
6mm
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
766L-SS-6MM X 1/2
Zoro #
G3305224
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
6mm
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
6mm x 1/2"
Pipe Size
1/2"
Hex Size
27 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
6 mm
Thread Size B
1/2-14
Overall Length
42 1/2 mm
Thread Size
1/2-14"
Length
42.5mm
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Tube Outer Diameter
6 mm
Thread Size 2
1/2-14

Details

Item
Compression Fitting Adapter
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
LET-LOK(R) x FNPT
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
LET-LOK(R) x FNPT
Standards
ASTM A276, ASTM A479, DIN EN10272
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Adapter
Max. Pressure
4100 to 10,300 psi
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
4,900 psi
Application
Chemical
Compatible Fitting Brands
Let-Lok, Swagelok
Minimum Operating Temperature
425 Degrees F
Fitting Side A Connection Type
Compression
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
FNPT
System of Measurement
Imperial/Metric
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Tube
Pressure (PSI)
4100 To 10,300
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
4,900 psi
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-60 Degrees F
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 4,900 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 42 1/2 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 1/2-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.