1/2" x 15/64" LET-LOK x MNPT SS Male Connector

  • Mfr # 768L-SS-6MM X 1/2

  • Zoro # G2899967


product price:  $31.39
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Tube Size
6mm
Pipe Size - Pipe Fitting
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L-SS-6MM X 1/2
Zoro #
G2899967
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
6mm
Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
6mm x 1/2"
Hex Size
22 mm
Pipe Size
1/2"
Compression Thread Size
1/2-14
Thread Size B
1/2-14
Overall Length
44 11/16 mm
Fitting Side B Pipe Size
1/2 in
Fitting Side A Tube Outer Diameter
6 mm
Thread Size
1/2-14"
Length
44.7mm
Thread Size 2
1/2-14
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/2 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Basic Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
LET-LOK(R) x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Standards
ASTM A276, ASTM A479, DIN EN10272
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Material
Metal
Max. Pressure
4100 to 10,300 psi
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Application
Chemical
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Fitting Side B Connection Type
MNPT
Maximum Operating Pressure
7,700 psi
Fitting Shape
Straight
Sub-Category
Connectors
Connection
Tube
Pressure (PSI)
4100 To 10,300
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
7,700 psi
For Media Type
Air, Chemicals, Non-Potable Water
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 7,700 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 44 11/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/2 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 1/2-14

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.