Zoro Homepage

1/4" Compression 316 SS Bulkhead Union

  • Mfr # 774L SS 1/4

  • Zoro # G6196416


product price: $32.35
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Compression
Tube Size
1/4 in
Temp. Range
-425 Degrees to 1200 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774L SS 1/4
Zoro #
G6196416
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
1/4 in
Compression Thread Size
7/16-20
Hex Size
5/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Overall Length
2 9/32 in
Thread Size B
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Thread Size A
7/16-20
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
1/4 in
Thread Size 2
7/16-20

Details

Item
Compression Fitting Union
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Compression
Temp. Range
-425 Degrees to 1200 Degrees F
Basic Pipe Fitting Shape
Union
Pipe Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Bulkhead Union
Max. Pressure
4100 to 10,300 psi
Basic Pipe Fitting Material
Metal
Compliance
GOST, ISO 9001, RoHS
Standards
ASTM A276, ASTM A479, DIN EN10272
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Application
Chemical
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
10,300 psi
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Resistance Properties
Corrosion-Resistant
Fitting Shape
Straight
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
10,300 psi
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Coupling

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 9/32 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Let-Lok, Swagelok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.