Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" Compression x FNPT SS Female Connector

  • Mfr # 766L SS 1/4 X 1/4

  • Zoro # G6134107


product price: $21.39
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
766L SS 1/4 X 1/4
Zoro #
G6134107
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
1/4 in
Pipe Size - Pipe Fitting
1/4 in
Pipe Size (Fittings)
1/4" x 1/4"
Compression Thread Size
7/16-20
Pipe Size
1/4"
Hex Size
3/4 in
Fitting Side B Pipe Size
1/4 in
Thread Size B
7/16-20
Fitting Side A Tube Outer Diameter
1/4 in
Overall Length
1 13/32 in
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
7/16-20
Fitting Side 1 Tube Outer Diameter
1/4 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x FNPT
Basic Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1200 Degrees F
Compliance
GOST, ISO 9001, RoHS
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
Compression x FNPT
Standards
ASTM A276, ASTM A479, DIN EN10272
Specific Pipe Fitting Shape
Connector
Max. Pressure
4100 to 10,300 psi
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
FNPT
Fitting Material
Stainless Steel
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
425 Degrees F
Application
Chemical
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
6,600 psi
System of Measurement
Imperial
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
FNPT
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
6,600 psi

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type FNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 6,600 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 13/32 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 7/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.