Zoro Homepage

1/4" MNPT Stainless Steel Mini Ball Valve Inline

  • Mfr # H-1280-SS-N-1/4

  • Zoro # G2566794


product price: $136.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-1280-SS-N-1/4
Zoro #
G2566794
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
1/4 in
Overall Length
1.96 in
Connection Size - Side 1
1/4 in
Nominal Valve Size
1/4 in
Connection Size - Side 2
1/4 in
Handle Height
2.57 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
For Media
Combustible Gases, Natural Gas, Water
Connection Type
MNPT x MNPT
Item
Mini Ball Valve
Temp. Range
-40 Degrees to 400 Degrees F
Stem Material
316 Stainless Steel
Handle Type
Lever
Handle Material
Nylon
Seat Material
PTFE
Ball Valve Product Group
Manual
Max. Pressure
300 PSI CWP
Stem Type
Blowout Proof
Standards
ASME, ASTM, CE, MIL-F-18866, SAE
Body Material
Stainless Steel
Features
Quick On Off Service
Seal Material
FKM
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 2
Male
Connection Type - Side 1
NPT
Connection Type - Side 2
NPT
3-A Standard Compliance
Not Rated
Color - Valve Handle
Black
Operating Temperature - Maximum
400 Degrees F
Coefficient of Volume (Cv)
0.2
Connection Gender - Side 1
Male
Valve Series
H1200

Description

Toggle Valve, 1/4 In, MNPT x MNPT Connection, Max. Pressure 300 PSI, Standard Port, Material of Construction 316 Stainless Steel, Seats Viton/PTFE, Seals Viton/PTFE, Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 0.2, Nylon/Toggle Handle, Temp. Range -40 To 400 F, Overall Length 1.96 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.