1/4" x 15/32" LET-LOK x MNPT SS Male 90 Degree Elbow

  • Mfr # 769L-SS-12MM X 1/4

  • Zoro # G2660551


product price:  $54.55
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Tube Size
12mm
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
769L-SS-12MM X 1/4
Zoro #
G2660551
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
12mm
Pipe Size - Pipe Fitting
1/4 in
Compression Thread Size
1/4-18
Pipe Size (Fittings)
12mm x 1/4"
Pipe Size
1/4"
Hex Size
13/16 in
Overall Length
36 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
1/4 in
Thread Size B
1/4-18
Thread Size
1/4-18"
Length
36mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
1/4 in
Thread Size 2
1/4-18

Details

Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Max. Pressure
2650 to 6750 psi
Pipe Fitting Connection Type
LET-LOK(R) x MNPT
Specific Pipe Fitting Shape
90 Degrees Elbow
Basic Pipe Fitting Shape
Elbow
Standards
ASTM A182, DIN EN10122-5
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees to 1200 Degrees F
Minimum Operating Temperature
425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Maximum Operating Pressure
8,000 psi
Fitting Material
Stainless Steel
Fitting Side B Connection Type
MNPT
Application
Chemical
Fitting Side A Connection Type
Compression
System of Measurement
Imperial
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Shape
90 Degrees Elbow
Sub-Category
Elbows
Pressure (PSI)
2650 To 6750
Connection
Tube
For Media Type
Air, Chemicals, Non-Potable Water
Operating Pressure - Maximum
8,000 psi
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 1 Connection Type
Compression
Connector Type
Adapter
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 2 Connection Type
MNPT

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 36 mm, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 1/4-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.