Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/4" x 3/8" Compression x MNPT SS Male Connector Elbow

  • Mfr # 769L SS 3/8 X 1/4

  • Zoro # G6085055


product price: $31.89
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
769L SS 3/8 X 1/4
Zoro #
G6085055
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
5/8 in
Pipe Size
1/4"
Pipe Size (Fittings)
3/8" x 1/4"
Compression Thread Size
9/16-20
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size B
9/16-20
Overall Length
1 3/16 in
Fitting Side B Pipe Size
1/4 in
Fitting Side 2 Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
9/16-20

Details

Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow Adapter
Fitting Connection Type
Compression x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
Compression x MNPT
Specific Pipe Fitting Shape
Connector Elbow
Standards
ASTM A182, DIN EN10122-5
Max. Pressure
3350 to 6550 psi
Basic Pipe Fitting Shape
Elbow
Compliance
GOST, ISO 9001, RoHS
Basic Pipe Fitting Material
Metal
Resistance Properties
Corrosion-Resistant
Material Grade
316
System of Measurement
Imperial
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Pressure
8,000 psi
Maximum Operating Temperature
1,200 Degrees F
Application
Chemical
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Side B Connection Type
MNPT
Fitting Side A Connection Type
Compression
Fitting Shape
90 Degrees Elbow
Fitting Side 1 Connection Type
Compression
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 2 Connection Type
MNPT
For Media Type
Air, Chemicals, Non-Potable Water
Connector Type
Adapter
Operating Pressure - Maximum
8,000 psi

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 8,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 3/16 in, Specific Fitting Shape 90 Degrees Elbow Adapter, Fitting Side B Pipe Size 1/4 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 9/16-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.