Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/32" LET-LOK 316 SS Cap

  • Mfr # 7108L-SS-12MM

  • Zoro # G2604874


product price: $25.99
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Tube Size
12mm
Max. Pressure
2650 to 6750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108L-SS-12MM
Zoro #
G2604874
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
12mm
Hex Size
22 mm
Fitting Tube Size Outer Diameter
12 mm
Fitting Thread Size
3/4"-20

Details

Item
Compression Fitting Cap
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Max. Pressure
2650 to 6750 psi
Temp. Range
-425 Degrees To 1200 Degrees F
Specific Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
LET-LOK(R)
Basic Pipe Fitting Shape
Cap
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Series
LETLOK
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Let-Lok
Maximum Operating Pressure
6,750 psi
System of Measurement
Metric
Fitting Material
Stainless Steel
Application
Chemical
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Fitting Shape
Cap
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
6,750 psi

Description

Compression Fitting Cap, Application Chemical, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Fitting Thread Size 3/4 In.-20, Series LETLOK, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.