Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/32" LET-LOK 316 SS Nut

  • Mfr # 761L-SS-12MM

  • Zoro # G1813707


product price: $10.79
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
12mm
Max. Pressure
2650 to 6750 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L-SS-12MM
Zoro #
G1813707
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
12mm
Hex Size
14 mm
Overall Length
17 13/32 mm
Thread Size
3/4"-20
Compatible Tube Outer Diameter
12 mm
Length
17.4mm

Details

Item
Compression Fitting Nut
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Max. Pressure
2650 to 6750 psi
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees To 1200 Degrees F
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Pipe Fitting Connection Type
LET-LOK(R)
Maximum Operating Pressure
10,300 psi
Compatible Fitting Brands
Let-Lok, Swagelok
Series
Let-Lok
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Material Grade
316
Fitting Material
Stainless Steel
Application
Chemical
System of Measurement
Imperial
Fitting Shape
Nut
Sub-Category
Nuts
Pressure (PSI)
2650 To 6750
Connection
Tube
Operating Pressure - Maximum
10,300 psi
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Temperature - Minimum
425 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 17 13/32 mm, Thread Size 3/4 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 12 mm, Compatible Fitting Brands Let-Lok, Swagelok, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.