Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/32" LET-LOK 316 SS Union Tee

  • Mfr # 764L-SS-12MM

  • Zoro # G1645244


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
LET-LOK(R)
Tube Size
12mm
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764L-SS-12MM
Zoro #
G1645244
UPC #
-
Country of Origin
Japan

Dimensions

Tube Size
12mm
Hex Size
13/16 in
Fitting Side B Tube Outer Diameter
12 mm
Overall Length
63 mm
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side C Tube Outer Diameter
12 mm
Fitting Side 2 Tube Outer Diameter
12 mm
Fitting Side 3 Tube Outer Diameter
12 mm
Fitting Side 1 Tube Outer Diameter
12 mm

Details

Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
LET-LOK(R)
Basic Pipe Fitting Material
Metal
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Specific Pipe Fitting Shape
Tee Union
Basic Pipe Fitting Shape
Tee
Temp. Range
-425 Degrees To 1200 Degrees F
Max. Pressure
2650 to 6750 psi
Pipe Fitting Connection Type
LET-LOK(R)
Compatible Fitting Brands
Swagelok
System of Measurement
Metric
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
6,750 psi
Series
Let-Lok
Fitting Material
Stainless Steel
Material Grade
316
Fitting Side B Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
Fitting Side C Connection Type
Compression
Application
Chemical
Fitting Side A Connection Type
Compression
Fitting Shape
Tee
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 3 Connection Type
Compression
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
6,750 psi
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Fitting Side 2 Connection Type
Compression
Connector Type
Coupling
Operating Temperature - Minimum
425 Degrees F

Description

Compression Tee Fitting, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Fitting Side B Tube Outer Diameter 12 mm, Fitting Side C Tube Outer Diameter 12 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 6,750 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.