Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/64" LET-LOK 316 SS Back Ferrule

  • Mfr # 760LB-SS-6MM

  • Zoro # G2494353


product price: $2.39
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Back Ferrule
Fitting Connection Type
LET-LOK(R)
Tube Size
6mm
Specific Pipe Fitting Shape
Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760LB-SS-6MM
Zoro #
G2494353
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6mm
Compatible Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Ferrule
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Back Ferrule
Fitting Connection Type
LET-LOK(R)
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
LET-LOK(R)
Temp. Range
-425 Degrees To 1200 Degrees F
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Max. Pressure
4100 to 10,300 psi
Basic Pipe Fitting Shape
Ferrule
Compatible Fitting Brands
Let-Lok, Swagelok
Compatible Fitting Connection Type
Compression
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
System of Measurement
Metric
Maximum Operating Pressure
10,300 psi
Series
Let-Lok
Connection Type
LET-LOK(R)
Fitting Shape
Back Ferrule
Sub-Category
Ferrules
Material of Construction
316 Stainless Steel
Connection
Tube
Pressure (PSI)
4100 To 10,300
Body Material
316 Stainless Steel
Operating Pressure - Maximum
10,300 psi
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Swagelok, Compatible Tube Outer Diameter 6 mm, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.