Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/64" LET-LOK 316 SS Nut

  • Mfr # 761L-SS-6MM

  • Zoro # G0451315


product price: $5.85
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
6mm
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L-SS-6MM
Zoro #
G0451315
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
6mm
Hex Size
22 mm
Overall Length
12 11/16 mm
Compatible Tube Outer Diameter
6 mm
Thread Size
7/16"-20
Length
12.7mm

Details

Item
Compression Fitting Nut
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees To 1200 Degrees F
Pipe Fitting Connection Type
LET-LOK(R)
Basic Pipe Fitting Shape
Nut
Max. Pressure
4100 to 10,300 psi
Specific Pipe Fitting Shape
Nut
Minimum Operating Temperature
425 Degrees F
Application
Chemical
System of Measurement
Imperial
Series
Let-Lok
Material Grade
316
Compatible Fitting Brands
Let-Lok, Swagelok
Maximum Operating Pressure
6,750 psi
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Fitting Shape
Nut
Sub-Category
Nuts
Connection
Tube
Pressure (PSI)
4100 To 10,300
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
425 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Pressure - Maximum
6,750 psi
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,750 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 12 11/16 mm, Thread Size 7/16 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 6 mm, Compatible Fitting Brands Let-Lok, Swagelok, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.