Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/64" LET-LOK 316 SS Union

  • Mfr # 762L-SS-6MM

  • Zoro # G0724726


product price: $23.29
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
LET-LOK(R)
Tube Size
6mm
Standards
ASTM A276, ASTM A479, DIN EN10272
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762L-SS-6MM
Zoro #
G0724726
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
6mm
Hex Size
14 mm
Fitting Side A Tube Outer Diameter
6 mm
Overall Length
41 mm
Fitting Side B Tube Outer Diameter
6 mm
Length
41mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Union
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Connector
Fitting Connection Type
LET-LOK(R)
Standards
ASTM A276, ASTM A479, DIN EN10272
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Specific Pipe Fitting Shape
Union
Max. Pressure
4100 to 10,300 psi
Temp. Range
-425 Degrees To 1200 Degrees F
Pipe Fitting Connection Type
LET-LOK(R)
Material Grade
316
Compatible Fitting Brands
Let-Lok, Swagelok
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Maximum Operating Pressure
10,300 psi
Maximum Operating Temperature
1,200 Degrees F
Application
Chemical
Fitting Side B Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Fitting Material
Stainless Steel
Fitting Shape
Straight
Sub-Category
Unions
Connection
Tube
Pressure (PSI)
4100 To 10,300
Connector Type
Coupling
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
Operating Pressure - Maximum
10,300 psi

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 41 mm, Specific Fitting Shape Straight Connector, Compatible Fitting Brands Let-Lok, Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.