Zoro Homepage

15/64" LET-LOK 316 SS Union Elbow

  • Mfr # 765L-SS-6MM

  • Zoro # G0295933


product price: $38.19
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
LET-LOK(R)
Tube Size
6mm
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
765L-SS-6MM
Zoro #
G0295933
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
6mm
Hex Size
1/2 in
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Overall Length
27 mm
Length
27mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Compression Fitting Elbow
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
90 Degrees Elbow
Fitting Connection Type
LET-LOK(R)
Basic Pipe Fitting Material
Metal
Temp. Range
-425 Degrees To 1200 Degrees F
Specific Pipe Fitting Shape
Elbow Union
Basic Pipe Fitting Shape
Elbow
Max. Pressure
4100 to 10,300 psi
Standards
ASTM A182, DIN EN10122-5
Pipe Fitting Connection Type
LET-LOK(R)
Fitting Side A Connection Type
Compression
Material Grade
316
Application
Chemical
Maximum Operating Pressure
10,300 psi
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Let-Lok, Swagelok
Minimum Operating Temperature
425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Fitting Shape
90 Degrees Elbow
Sub-Category
Elbows
Pressure (PSI)
4100 To 10,300
Connection
Tube
Operating Pressure - Maximum
10,300 psi
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 2 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
Connector Type
Coupling
Operating Temperature - Maximum
1,200 Degrees F
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Elbow, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 27 mm, Specific Fitting Shape 90 Degrees Elbow, Compatible Fitting Brands Let-Lok, Swagelok, System of Measurement Imperial

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.