Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

15/64" LET-LOK 316 SS Union Tee

  • Mfr # 764L-SS-6MM

  • Zoro # G2419261


product price: $59.99
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
LET-LOK(R)
Tube Size
6mm
Pipe Fitting Connection Type
LET-LOK(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
764L-SS-6MM
Zoro #
G2419261
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
6mm
Hex Size
1/2 in
Fitting Side C Tube Outer Diameter
6 mm
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Tube Outer Diameter
6 mm
Overall Length
54 mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 3 Tube Outer Diameter
6 mm
Fitting Side 2 Tube Outer Diameter
6 mm

Details

Item
Compression Tee Fitting
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Tee
Fitting Connection Type
LET-LOK(R)
Pipe Fitting Connection Type
LET-LOK(R)
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Max. Pressure
4100 to 10,300 psi
Specific Pipe Fitting Shape
Tee Union
Temp. Range
-425 Degrees To 1200 Degrees F
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Fitting Side B Connection Type
Compression
Fitting Side C Connection Type
Compression
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Metric
Compatible Fitting Brands
Swagelok
Fitting Side A Connection Type
Compression
Series
Let-Lok
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
10,300 psi
Material Grade
316
Fitting Material
Stainless Steel
Application
Chemical
Fitting Shape
Tee
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
425 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Pressure - Maximum
10,300 psi
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Coupling
Fitting Side 3 Connection Type
Compression
Fitting Side 2 Connection Type
Compression

Description

Compression Tee Fitting, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Fitting Side B Tube Outer Diameter 6 mm, Fitting Side C Tube Outer Diameter 6 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok, Material Grade 316, Maximum Operating Pressure 10,300 psi

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.