1/8" Compr Brass Ball Valve Inline
Mfr # H-1200-B-L-1/8
Zoro # G2987117
product price: $95.89
/ea
Free Shipping & Returns
Key Features
Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
One-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-1200-B-L-1/8
Zoro #
G2987117
UPC #
-
Country of Origin
Israel
Dimensions
Pipe Size
1/8 in
Overall Length
1.96 in
Nominal Valve Size
1/8 in
Handle Height
2.57 in
Connection Size - Side 2
1/8 in
Connection Size - Side 1
1/8 in
Description
Toggle Valve, 1/8 In, Tube Connection, Max. Pressure 300 PSI, Standard Port, Material of Construction Brass, Seats Viton/PTFE, Seals Viton/PTFE, Ball Material 316 Stainless Steel, Stem Material 316 Stainless Steel, Cv Flow Factor 0.11, Nylon/Toggle Handle, Temp. Range -40 To 400 F, Overall Length 1.96 In., Standards SAE, MIL-F-18866, ASME, ASTM, CE
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.