1/8" x 15/64" LET-LOK x MNPT SS Male Connector
Mfr # 768L-SS-6MM X 1/8
Zoro # G3063724
product price: $18.69
/eaKey Features
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Tube Size
6mm
Pipe Size - Pipe Fitting
1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
768L-SS-6MM X 1/8
Zoro #
G3063724
UPC #
-
Country of Origin
Israel
Dimensions
Tube Size
6mm
Pipe Size - Pipe Fitting
1/8 in
Pipe Size (Fittings)
6mm x 1/8"
Pipe Size
1/8"
Hex Size
14 mm
Compression Thread Size
1/8-27
Overall Length
32 13/16 mm
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
6 mm
Fitting Side B Pipe Size
1/8 in
Thread Size
1/8-27"
Length
32.8mm
Fitting Side 1 Tube Outer Diameter
6 mm
Fitting Side 2 Pipe Size
1/8 in
Thread Size 2
1/8-27
Description
Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 6 mm, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 32 13/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 1/8-27
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.