1/8" x 5/32" LET-LOK x MNPT SS Male Connector

  • Mfr # 768L-SS-4MM X 1/8

  • Zoro # G2676484


product price: $23.89
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Tube Size
4mm
Pipe Size - Pipe Fitting
1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L-SS-4MM X 1/8
Zoro #
G2676484
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
4mm
Pipe Size - Pipe Fitting
1/8 in
Compression Thread Size
1/8-27
Hex Size
12 mm
Pipe Size
1/8"
Pipe Size (Fittings)
4mm x 1/8"
Fitting Side B Pipe Size
1/8 in
Thread Size B
1/8-27
Fitting Side A Tube Outer Diameter
4 mm
Overall Length
36 5/16 mm
Thread Size
1/8-27"
Length
31.2mm
Fitting Side 1 Tube Outer Diameter
4 mm
Thread Size 2
1/8-27
Fitting Side 2 Pipe Size
1/8 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Pipe Fitting Connection Type
LET-LOK(R) x MNPT
Specific Pipe Fitting Shape
Connector
Basic Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Metal
Standards
ASTM A276, ASTM A479, DIN EN10272
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
5500 to 10,300 psi
Minimum Operating Temperature
425 Degrees F
Fitting Side A Connection Type
Compression
Compatible Fitting Brands
Let-Lok, Swagelok
Material Grade
316
Application
Chemical
Fitting Side B Connection Type
MNPT
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Maximum Operating Pressure
10,000 psi
Fitting Material
Stainless Steel
Fitting Shape
Straight
Sub-Category
Connectors
Pressure (PSI)
5500 To 10,300
Connection
Tube
Fitting Side 1 Connection Type
Compression
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-60 Degrees F
Operating Pressure - Maximum
10,000 psi
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Connector Type
Adapter

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 4 mm, Material Grade 316, Maximum Operating Pressure 10,000 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 36 5/16 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 1/8 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 1/8-27

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.