Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19/64" LET-LOK 316 SS Cap

  • Mfr # 7108L-SS-8MM

  • Zoro # G1590994


product price: $13.55
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Tube Size
8mm
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108L-SS-8MM
Zoro #
G1590994
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
8mm
Hex Size
15 mm
Fitting Thread Size
1/2"-20
Fitting Tube Size Outer Diameter
8 mm

Details

Item
Compression Fitting Cap
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Basic Pipe Fitting Shape
Cap
Max. Pressure
4100 to 8100 psi
Specific Pipe Fitting Shape
Cap
Temp. Range
-425 Degrees To 1200 Degrees F
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
LET-LOK(R)
Series
LETLOK
Material Grade
316
Compatible Fitting Brands
Let-Lok
System of Measurement
Metric
Minimum Operating Temperature
425 Degrees F
Application
Chemical
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Pressure
8,100 psi
Fitting Shape
Cap
Operating Pressure - Maximum
8,100 psi
For Media Type
Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-65 Degrees F

Description

Compression Fitting Cap, Application Chemical, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 8 mm, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Cap, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Fitting Thread Size 1/2 In.-20, Series LETLOK, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.