Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

19/64" LET-LOK 316 SS Nut

  • Mfr # 761L-SS-8MM

  • Zoro # G2676931


product price: $5.19
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
8mm
Pipe Fitting Connection Type
LET-LOK(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L-SS-8MM
Zoro #
G2676931
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
8mm
Hex Size
16 mm
Thread Size
1/2"-20
Compatible Tube Outer Diameter
8 mm
Overall Length
13 1/2 mm
Length
13.5mm

Details

Item
Compression Fitting Nut
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Pipe Fitting Connection Type
LET-LOK(R)
Specific Pipe Fitting Shape
Nut
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Max. Pressure
4100 to 8100 psi
Temp. Range
-425 Degrees To 1200 Degrees F
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Nut
Maximum Operating Pressure
8,100 psi
Fitting Material
Stainless Steel
Material Grade
316
System of Measurement
Imperial
Series
Let-Lok
Application
Chemical
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Brands
Let-Lok, Swagelok
Minimum Operating Temperature
425 Degrees F
Fitting Shape
Nut
Sub-Category
Nuts
Pressure (PSI)
4100 To 8100
Connection
Tube
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Pressure - Maximum
8,100 psi
Operating Temperature - Minimum
425 Degrees F
Product Type
Compression Fitting Nut

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 8,100 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 13 1/2 mm, Thread Size 1/2 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 8 mm, Compatible Fitting Brands Let-Lok, Swagelok, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.