Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25/64" LET-LOK 316 SS Back Ferrule

  • Mfr # 760LB-SS-10MM

  • Zoro # G0897766


product price: $2.49
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Back Ferrule
Fitting Connection Type
LET-LOK(R)
Tube Size
10mm
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760LB-SS-10MM
Zoro #
G0897766
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tube Size
10mm
Compatible Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Ferrule
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Back Ferrule
Fitting Connection Type
LET-LOK(R)
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Max. Pressure
3350 to 6550 psi
Specific Pipe Fitting Shape
Ferrule
Basic Pipe Fitting Material
Metal
Pipe Fitting Connection Type
LET-LOK(R)
Basic Pipe Fitting Shape
Ferrule
Temp. Range
-425 Degrees To 1200 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Temperature
1,200 Degrees F
Compatible Fitting Connection Type
Compression
Material Grade
316
System of Measurement
Metric
Series
Let-Lok
Maximum Operating Pressure
6,550 psi
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
Let-Lok, Swagelok
Connection Type
LET-LOK(R)
Fitting Shape
Back Ferrule
Sub-Category
Ferrules
Connection
Tube
Material of Construction
316 Stainless Steel
Pressure (PSI)
3350 To 6550
Body Material
316 Stainless Steel
Product Type
Compression Fitting Ferrule
Operating Pressure - Maximum
6,550 psi

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Back Ferrule, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Swagelok, Compatible Tube Outer Diameter 10 mm, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Fitting Connection Type Compression, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.