Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25/64" LET-LOK 316 SS Bulkhead Union

  • Mfr # 774L-SS-10MM

  • Zoro # G0537607


product price: $56.79
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
LET-LOK(R)
Tube Size
10mm
Pipe Fitting Connection Type
LET-LOK(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
774L-SS-10MM
Zoro #
G0537607
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
10mm
Hex Size
22 mm
Fitting Side A Tube Outer Diameter
10 mm
Fitting Side B Tube Outer Diameter
10 mm
Overall Length
63 11/16 mm
Length
63.7mm
Fitting Side 2 Tube Outer Diameter
10 mm
Fitting Side 1 Tube Outer Diameter
10 mm

Details

Item
Compression Fitting Union
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
LET-LOK(R)
Pipe Fitting Connection Type
LET-LOK(R)
Max. Pressure
3350 to 6550 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Bulkhead Union
Standards
ASTM A276, ASTM A479, DIN EN10272
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Fitting Side B Connection Type
Compression
Compatible Fitting Brands
Let-Lok, Swagelok
Application
Chemical
Material Grade
316
System of Measurement
Imperial
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
6,550 psi
Fitting Shape
Straight
Sub-Category
Unions
Pressure (PSI)
3350 To 6550
Connection
Tube
Fitting Side 1 Connection Type
Compression
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 2 Connection Type
Compression
Operating Pressure - Maximum
6,550 psi
Connector Type
Coupling

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 10 mm, Fitting Side B Tube Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 63 11/16 mm, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Let-Lok, Swagelok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.