Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25/64" LET-LOK 316 SS Nut

  • Mfr # 761L-SS-10MM

  • Zoro # G3058447


product price: $6.45
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
10mm
Hex Size
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L-SS-10MM
Zoro #
G3058447
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
10mm
Hex Size
19 mm
Overall Length
15 3/32 mm
Thread Size
5/8"-20
Compatible Tube Outer Diameter
10 mm
Length
15.1mm

Details

Item
Compression Fitting Nut
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Basic Pipe Fitting Shape
Nut
Specific Pipe Fitting Shape
Nut
Pipe Fitting Connection Type
LET-LOK(R)
Temp. Range
-425 Degrees To 1200 Degrees F
Max. Pressure
3350 to 6550 psi
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Basic Pipe Fitting Material
Metal
Maximum Operating Pressure
6,550 psi
Application
Chemical
Fitting Material
Stainless Steel
Minimum Operating Temperature
425 Degrees F
Material Grade
316
Series
Let-Lok
Compatible Fitting Brands
Let-Lok, Swagelok
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Fitting Shape
Nut
Sub-Category
Nuts
Pressure (PSI)
3350 To 6550
Connection
Tube
Operating Temperature - Minimum
425 Degrees F
Operating Pressure - Maximum
6,550 psi
Product Type
Compression Fitting Nut
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Chemicals, Gases, Non-Potable Water

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 15 3/32 mm, Thread Size 5/8 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 10 mm, Compatible Fitting Brands Let-Lok, Swagelok, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.