Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

25/64" LET-LOK 316 SS Plug

  • Mfr # 7121L-SS-10MM

  • Zoro # G1945833


product price: $14.79
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Tube Size
10mm
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7121L-SS-10MM
Zoro #
G1945833
UPC #
-
Country of Origin
Mexico

Dimensions

Tube Size
10mm
Hex Size
19 mm
Fitting Tube Size Outer Diameter
10 mm
Fitting Thread Size
5/8"-20

Details

Item
Compression Fitting Plug
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Specific Pipe Fitting Shape
Plug
Max. Pressure
3350 to 6550 psi
Temp. Range
-425 Degrees To 1200 Degrees F
Pipe Fitting Connection Type
LET-LOK(R)
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Plug
Material Grade
316
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Series
LETLOK
System of Measurement
Metric
Application
Chemical
Maximum Operating Pressure
6,550 psi
Minimum Operating Temperature
425 Degrees F
Compatible Fitting Brands
Let-Lok
Fitting Shape
Plug
For Media Type
Chemicals, Gases, Non-Potable Water, Oils
Operating Temperature - Maximum
1,200 Degrees F
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
6,550 psi

Description

Compression Fitting Plug, Application Chemical, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 10 mm, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Fitting Thread Size 5/8 In.-20, Series LETLOK, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.