Zoro Homepage

3/4" Compression 316 SS Nut

  • Mfr # 761L SS 3/4

  • Zoro # G6177665


product price: $14.49
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Tube Size
3/4 in
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761L SS 3/4
Zoro #
G6177665
UPC #
-
Country of Origin
Multiple

Dimensions

Tube Size
3/4 in
Hex Size
1 1/8 in
Compression Thread Size
1-20
Thread Size
1"-20
Compatible Tube Outer Diameter
3/4 in
Overall Length
11/16 in

Details

Item
Compression Fitting Nut
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Nut
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Basic Pipe Fitting Shape
Nut
Max. Pressure
2450 to 5850 psi
Temp. Range
-425 Degrees to 1200 Degrees F
Specific Pipe Fitting Shape
Nut
Compliance
GOST, ISO 9001, RoHS
Pipe Fitting Connection Type
Compression
Fitting Material
Stainless Steel
Compatible Fitting Brands
Let-Lok, Swagelok
System of Measurement
Imperial
Series
Let-Lok
Maximum Operating Temperature
1,200 Degrees F
Material Grade
316
Minimum Operating Temperature
425 Degrees F
Application
Chemical
Maximum Operating Pressure
5,850 psi
Fitting Shape
Nut
Operating Temperature - Minimum
425 Degrees F
Operating Pressure - Maximum
5,850 psi
Product Type
Compression Fitting Nut
For Media Type
Air, Chemicals, Gases, Non-Potable Water
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Nut, Application Chemical, Fitting Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 5,850 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 11/16 in, Thread Size 1 In.-20, Specific Fitting Shape Nut, System of Measurement Imperial, Compatible Tube Outer Diameter 3/4 in, Compatible Fitting Brands Let-Lok, Swagelok, Series Let-Lok, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Compatible Tube Hardness Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.