Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" Compression x MNPT SS Male Connector

  • Mfr # 768L SS 3/4 X 3/4

  • Zoro # G6110544


product price: $45.89
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L SS 3/4 X 3/4
Zoro #
G6110544
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
3/4 in
Pipe Size - Pipe Fitting
3/4 in
Pipe Size (Fittings)
3/4" x 3/4"
Hex Size
1 1/16 in
Pipe Size
3/4"
Compression Thread Size
1-20
Thread Size B
1-20
Fitting Side B Pipe Size
3/4 in
Overall Length
2 in
Fitting Side A Tube Outer Diameter
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 2
1-20
Fitting Side 2 Pipe Size
3/4 in

Details

Item
Compression Fitting Adapter
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
Compression x MNPT
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
2450 to 5850 psi
Specific Pipe Fitting Shape
Connector
Compliance
GOST, ISO 9001, RoHS
Pipe Fitting Connection Type
Compression x MNPT
Standards
ASTM A276, ASTM A479, DIN EN10272
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Connector
Maximum Operating Temperature
1,200 Degrees F
System of Measurement
Imperial
Minimum Operating Temperature
425 Degrees F
Maximum Operating Pressure
7,300 psi
Fitting Side B Connection Type
MNPT
Fitting Material
Stainless Steel
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Side A Connection Type
Compression
Application
Chemical
Material Grade
316
Resistance Properties
Corrosion-Resistant
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
7,300 psi
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Chemicals, Non-Potable Water
Connector Type
Adapter
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,200 Degrees F

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Material Grade 316, Maximum Operating Pressure 7,300 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 in, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/4 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 1-20

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.