Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/4" x 1/2" Compression 316 SS Reducing Union

  • Mfr # 763L SS 3/4 X 1/2

  • Zoro # G6086543


product price: $60.89
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Tube Size
3/4 in x 1/2 in
Compliance
GOST, ISO 9001, RoHS
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763L SS 3/4 X 1/2
Zoro #
G6086543
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
3/4 in x 1/2 in
Hex Size
1 1/16 in
Compression Thread Size
1-20
Thread Size B
1-20
Fitting Side B Tube Outer Diameter
1/2 in
Overall Length
2 1/8 in
Fitting Side A Tube Outer Diameter
3/4 in
Thread Size A
1-20
Fitting Side 1 Tube Outer Diameter
3/4 in
Fitting Side 2 Tube Outer Diameter
1/2 in
Thread Size 2
1-20
Thread Size 1
1-20

Details

Item
Compression Fitting Union
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Compliance
GOST, ISO 9001, RoHS
Specific Pipe Fitting Shape
Reducing Union
Temp. Range
-425 Degrees to 1200 Degrees F
Pipe Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Union
Standards
ASTM A276, ASTM A479, DIN EN10272
Max. Pressure
2450 to 5850 psi
Maximum Operating Temperature
1,200 Degrees F
Maximum Operating Pressure
5,850 psi
Resistance Properties
Corrosion-Resistant
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Material
Stainless Steel
System of Measurement
Imperial
Application
Chemical
Material Grade
316
Fitting Side A Connection Type
Compression
Minimum Operating Temperature
425 Degrees F
Fitting Side B Connection Type
Compression
Fitting Shape
Straight
Operating Temperature - Maximum
1,200 Degrees F
Connector Type
Adapter
Operating Pressure - Maximum
5,850 psi
Operating Temperature - Minimum
-60 Degrees F
Fitting Side 2 Connection Type
Compression
For Media Type
Air, Chemicals, Non-Potable Water
Fitting Side 1 Connection Type
Compression

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/4 in, Fitting Side B Tube Outer Diameter 1/2 in, Material Grade 316, Maximum Operating Pressure 5,850 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 1/8 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands Let-Lok, Swagelok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.