Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" Compr Stainless Steel Ball Valve Inline

  • Mfr # H-700-SS-L-3/8-BH

  • Zoro # G3255637


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-700-SS-L-3/8-BH
Zoro #
G3255637
UPC #
-
Country of Origin
Israel

Dimensions

Pipe Size
3/8 in
Overall Length
3.54 in
Handle Length
3.23 in
Handle Height
1.57 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Connection Size - Side 1
3/8 in

Details

Ball Material
316 stainless steel
Body Style
Inline
Ball Port Style
Standard Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Connection Type
Comp. x Comp.
Item
Ball Valve
Features
Locking Handle
Stem Type
Blowout Proof
Standards
ASME, ASTM, CE, MIL-F-18866, SAE
Max. Pressure
2,000 PSI CWP
Handle Type
Tee
Stem Material
316 Stainless Steel
Handle Material
316 Stainless Steel
Ball Valve Product Group
Manual
Temp. Range
-40 Degrees to 400 Degrees F
Body Material
Stainless Steel
Seat Material
PTFE
Seal Material
PTFE
Handle - Locking
Locking
Color - Valve Handle
Black
Maximum Pressure - Steam
250 PSI
Connection Type - Side 2
Sweat
3-A Standard Compliance
Not Rated
Vacuum Service Rating
29.92 in Hg
Operating Temperature - Maximum
400 Degrees F
Coefficient of Volume (Cv)
2.5
Operating Temperature - Minimum
-40 Degrees F
Connection Type - Side 1
Sweat
Maximum Pressure - Combustible Gas
Not Rated

Description

Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 250 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating 29.92 in Hg, Ball Material 316 Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.