3/8" Compression 316 SS Bulkhead Union
Mfr # 774L SS 3/8
Zoro # G6176861
product price: $39.59
/eaKey Features
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Bulkhead Union
Fitting Connection Type
Compression
Tube Size
3/8 in
Basic Pipe Fitting Shape
Union
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
774L SS 3/8
Zoro #
G6176861
UPC #
-
Country of Origin
Israel
Dimensions
Tube Size
3/8 in
Hex Size
3/4 in
Compression Thread Size
9/16-20
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Thread Size A
9/16-20
Overall Length
2 7/16 in
Thread Size B
9/16-20
Fitting Side 1 Tube Outer Diameter
3/8 in
Thread Size 2
9/16-20
Fitting Side 2 Tube Outer Diameter
3/8 in
Description
Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 3/8 in, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 2 7/16 in, Specific Fitting Shape Straight Bulkhead Union, Compatible Fitting Brands Let-Lok, Swagelok
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.