Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 1/4" Compression 316 SS Reducing Union

  • Mfr # 763L SS 3/8 X 1/4

  • Zoro # G6070547


product price: $27.25
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Tube Size
3/8 in x 1/4 in
Compression Thread Size
9/16-20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
763L SS 3/8 X 1/4
Zoro #
G6070547
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
3/8 in x 1/4 in
Compression Thread Size
9/16-20
Hex Size
5/8 in
Thread Size B
9/16-20
Overall Length
1 11/16 in
Thread Size A
9/16-20
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Side B Tube Outer Diameter
1/4 in
Thread Size 1
9/16-20
Thread Size 2
9/16-20
Fitting Side 2 Tube Outer Diameter
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in

Details

Item
Compression Fitting Union
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Reducing Connector
Fitting Connection Type
Compression
Specific Pipe Fitting Shape
Reducing Union
Pipe Fitting Connection Type
Compression
Max. Pressure
3350 to 6550 psi
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Metal
Compliance
GOST, ISO 9001, RoHS
Standards
ASTM A276, ASTM A479, DIN EN10272
Temp. Range
-425 Degrees to 1200 Degrees F
Compatible Fitting Brands
Let-Lok, Swagelok
Application
Chemical
Maximum Operating Temperature
1,200 Degrees F
Fitting Material
Stainless Steel
Maximum Operating Pressure
6,550 psi
Resistance Properties
Corrosion-Resistant
Minimum Operating Temperature
425 Degrees F
System of Measurement
Imperial
Fitting Side B Connection Type
Compression
Fitting Side A Connection Type
Compression
Material Grade
316
Fitting Shape
Straight
Fitting Side 2 Connection Type
Compression
Connector Type
Adapter
Fitting Side 1 Connection Type
Compression
For Media Type
Air, Chemicals, Non-Potable Water
Operating Temperature - Maximum
1,200 Degrees F
Operating Pressure - Maximum
6,550 psi
Operating Temperature - Minimum
-60 Degrees F

Description

Compression Fitting Union, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Side B Tube Outer Diameter 1/4 in, Material Grade 316, Maximum Operating Pressure 6,550 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 1 11/16 in, Specific Fitting Shape Straight Reducing Connector, Compatible Fitting Brands Let-Lok, Swagelok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.