Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8" x 15/32" LET-LOK x MNPT SS Male Connector

  • Mfr # 768L-SS-12MM X 3/8

  • Zoro # G3175697


product price: $34.14
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Tube Size
12mm
Pipe Size - Pipe Fitting
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
768L-SS-12MM X 3/8
Zoro #
G3175697
UPC #
-
Country of Origin
Israel

Dimensions

Tube Size
12mm
Pipe Size - Pipe Fitting
3/8 in
Pipe Size
3/8"
Hex Size
22 mm
Compression Thread Size
3/8-18
Pipe Size (Fittings)
12mm x 3/8"
Fitting Side A Tube Outer Diameter
12 mm
Fitting Side B Pipe Size
3/8 in
Thread Size B
3/8-18
Overall Length
43 13/32 mm
Thread Size
3/8-18"
Length
43.4mm
Fitting Side 1 Tube Outer Diameter
12 mm
Fitting Side 2 Pipe Size
3/8 in
Thread Size 2
3/8-18

Details

Item
Compression Fitting Adapter
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Straight Adapter
Fitting Connection Type
LET-LOK(R) x MNPT
Max. Pressure
2650 to 6750 psi
Basic Pipe Fitting Material
Metal
Basic Pipe Fitting Shape
Adapter
Standards
ASTM A276, ASTM A479, DIN EN10272
Pipe Fitting Connection Type
LET-LOK(R) x MNPT
Specific Pipe Fitting Shape
Connector
Temp. Range
-425 Degrees to 1200 Degrees F
Maximum Operating Pressure
7,800 psi
Fitting Material
Stainless Steel
Material Grade
316
System of Measurement
Imperial
Minimum Operating Temperature
425 Degrees F
Maximum Operating Temperature
1,200 Degrees F
Application
Chemical
Compatible Fitting Brands
Let-Lok, Swagelok
Fitting Side A Connection Type
Compression
Fitting Side B Connection Type
MNPT
Fitting Shape
Straight
Sub-Category
Connectors
Pressure (PSI)
2650 To 6750
Connection
Tube
Fitting Side 1 Connection Type
Compression
Operating Pressure - Maximum
7,800 psi
Connector Type
Adapter
Fitting Side 2 Connection Type
MNPT
Operating Temperature - Minimum
-60 Degrees F
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Air, Chemicals, Non-Potable Water

Description

Compression Fitting Adapter, Application Chemical, Fitting Side A Connection Type Compression, Fitting Side B Connection Type MNPT, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 12 mm, Material Grade 316, Maximum Operating Pressure 7,800 psi, Maximum Operating Temperature 1,200 Degrees F, Overall Length 43 13/32 mm, Specific Fitting Shape Straight Adapter, Fitting Side B Pipe Size 3/8 in, Compatible Fitting Brands Let-Lok, Swagelok, Thread Size B 3/8-18

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.