Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/32" LET-LOK 316 SS Tube Plug

  • Mfr # 7121L-SS-4MM

  • Zoro # G2067861


product price: $16.89
/ea

Key Features

Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Tube Size
4mm
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121L-SS-4MM
Zoro #
G2067861
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
4mm
Hex Size
12 mm
Fitting Tube Size Outer Diameter
4 mm
Fitting Thread Size
3/8"-20

Details

Item
Compression Fitting Plug
Tube Fitting Material
316 Stainless Steel
Specific Fitting Shape
Plug
Fitting Connection Type
Compression
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Plug
Temp. Range
-425 Degrees To 1200 Degrees F
Max. Pressure
5500 to 10,300 psi
Standards
ASME, ASTM-A, CE, MIL-F-18866, SAE
Basic Pipe Fitting Shape
Plug
Pipe Fitting Connection Type
LET-LOK(R)
System of Measurement
Metric
Fitting Material
Stainless Steel
Compatible Fitting Brands
Let-Lok
Minimum Operating Temperature
425 Degrees F
Material Grade
316
Maximum Operating Pressure
10,300 psi
Series
LETLOK
Application
Chemical
Maximum Operating Temperature
1,200 Degrees F
Fitting Shape
Plug
Operating Temperature - Minimum
-65 Degrees F
Operating Pressure - Maximum
10,300 psi
Operating Temperature - Maximum
1,200 Degrees F
For Media Type
Chemicals, Gases, Non-Potable Water, Oils

Description

Compression Fitting Plug, Application Chemical, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 4 mm, Material Grade 316, Maximum Operating Pressure 10,300 psi, Maximum Operating Temperature 1,200 Degrees F, Specific Fitting Shape Plug, System of Measurement Metric, Compatible Fitting Brands Let-Lok, Fitting Thread Size 3/8 In.-20, Series LETLOK, Standards ASME, ASTM-A, CE, MIL-F-18866, SAE, Minimum Operating Temperature 425 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.