Shop HAM-LET
See all product information
Create Account
Manual 3-Way Ball Valve, 6mm, 316 SS
- Mfr # H-6800-SS-L-6MM-PST
- Zoro # G709170216
product price:Â
$
179.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Stainless Steel
Ball Port Style
Full Port
Valve Ways
3-Way
Valve Structure
Three-Piece
Pipe Size
6 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H-6800-SS-L-6MM-PST
- Zoro #
- G709170216
- UPC #
- -
- Country of Origin
- Israel
Dimensions
- Pipe Size
- 6 mm
- Overall Length
- 3.29 in
- Outlet Connection Size - Side 2
- 6 mm
- Nominal Valve Size
- 6 mm
- Outlet Connection Size - Side 1
- 1/4 in
- Ball Opening Size
- 0.19 in
- Handle Height
- 1.97 in
- Handle Length
- 1.22 in
- Connection Size - Side 1
- 6 mm
- Wire Rope Length
- 3.29 in
- Inlet Connection Size
- 6 mm
- Length
- 3.29 in
Description
Manual Three-Way Ball Valve, Body Material 316 Stainless Steel, Valve Construction Three-Piece, Average Surface Roughness (Ra) Not Applicable, Flow Pattern L Flow, 3-A Standard Compliance Not Rated, Ball Port Style Full Port, Nominal Valve Size 6 mm, Inlet Connection Size 6 mm, Inlet Connection Gender Not Applicable, Inlet Connection Type Compression, Inlet Connection Entry Bottom, ANSI Flange Class Not Applicable, Outlet Connection Size - Side 1 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.