Zoro Homepage

Cap, Stainless Steel, Compression 14 mm

  • Mfr # 7108L SS 14MM

  • Zoro # G103575303


product price: $25.25
/ea

Key Features

Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant
Fitting Tube Size Outer Diameter
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7108L SS 14MM
Zoro #
G103575303
UPC #
-
Country of Origin
Iceland

Dimensions

Fitting Tube Size Outer Diameter
14 mm
Fitting Thread Size
7/8"-20
Plug Drive Size
24 mm

Details

Item
Compression Fitting Cap
Specific Fitting Shape
Cap
Fitting Connection Type
Compression
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Resistance Properties
Chemical-Resistant, Corrosion-Resistant, Diesel-Resistant, High Temperature-Resistant, Low Temperature-Resistant, Oil-Resistant, Solvent-Resistant
Minimum Operating Temperature
-40 Degrees F
Compatible Tube Material
Stainless Steel
Compatible Fitting Brands
Swagelok
Vacuum Rating
30 inHG
Fitting Material
Stainless Steel
Material Grade
316
Application
Hydraulics
Plug Construction
Solid
Maximum Operating Temperature
1,500 Degrees F
System of Measurement
Metric
Color
Silver
Plug Drive Style
Hex
Fitting Shape
Cap
Operating Temperature - Maximum
1,500 Degrees F
Operating Temperature - Minimum
-65 Degrees F
For Media Type
Air, Gases, Non-Potable Water

Description

Compression Fitting Cap, Application Hydraulics, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 14 mm, Material Grade 316, Maximum Operating Temperature 1,500 Degrees F, Specific Fitting Shape Cap, System of Measurement Metric, Compatible Fitting Brands Swagelok, Fitting Thread Size 7/8 In.-20, Standards ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE, Color Silver, Compatible Tube Material Stainless Steel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.