Zoro Homepage

Cap, Stainless Steel, Gasket 1 in

  • Mfr # PCF1

  • Zoro # G216145929


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Fitting Connection Type
Gasket
Standards
E49.9, SEMASPEC91060573A-STD, SEMI F20-0305, SEMI F19
Operating Temperature - Maximum
1,000 Degrees F
Fitting Thread Size
1 1/2"-20
Fitting Shape
Cap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCF1
Zoro #
G216145929
UPC #
-
Country of Origin
India

Dimensions

Fitting Thread Size
1 1/2"-20
Fitting Thickness
0.065 mm
Fitting Tube Size Outer Diameter
1 in

Details

Fitting Connection Type
Gasket
Standards
E49.9, SEMASPEC91060573A-STD, SEMI F20-0305, SEMI F19
Item
Compression Fitting Cap
Operating Temperature - Maximum
1,000 Degrees F
Fitting Shape
Cap
Compatible Fitting Brands
Parker VFS, Swagelok VCR
Precleaned Type
High Purity Clean and Double Bagged
Operating Temperature - Minimum
-45 Degrees F
Operating Pressure - Maximum
2,393 psi
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Fitting Material
Stainless Steel
Material Grade
316L
Application
Vacuum
System of Measurement
Imperial
Series
CF
For Media Type
High Purity Gases

Description

Compression Fitting Cap, Application Vacuum, Fitting Connection Type Gasket, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1 in, Material Grade 316L, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Fitting Thread Size 1 1/2 In.-20, Series CF, Standards E49.9, SEMASPEC91060573A-STD, SEMI F20-0305, SEMI F19, Vacuum Rating 10^(¿11) Torr @ 72 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.