Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cap, Stainless Steel, Gasket 1/2 in

  • Mfr # PCF1/2

  • Zoro # G016214955


product price: $47.19
/ea

Key Features

Standards
E49.9, SEMASPEC91060573A-STD, SEMI F20-0305, SEMI F19
Fitting Connection Type
Gasket
Fitting Thread Size
7/8"-14
Application
Vacuum
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PCF1/2
Zoro #
G016214955
UPC #
-
Country of Origin
India

Dimensions

Fitting Thread Size
7/8"-14
Fitting Thickness
0.049 mm
Fitting Tube Size Outer Diameter
1/2 in

Details

Item
Compression Fitting Cap
Standards
E49.9, SEMASPEC91060573A-STD, SEMI F20-0305, SEMI F19
Fitting Connection Type
Gasket
Application
Vacuum
Vacuum Rating
10^(¿11) Torr @ 72 Degrees F
Operating Pressure - Maximum
3,756 psi
For Media Type
High Purity Gases
Material Grade
316L
Operating Temperature - Minimum
-45 Degrees F
Compatible Fitting Brands
Parker VFS, Swagelok VCR
System of Measurement
Imperial
Operating Temperature - Maximum
1,000 Degrees F
Series
CF
Fitting Material
Stainless Steel
Fitting Shape
Cap
Precleaned Type
High Purity Clean and Double Bagged

Description

Compression Fitting Cap, Application Vacuum, Fitting Connection Type Gasket, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/2 in, Material Grade 316L, System of Measurement Imperial, Compatible Fitting Brands Parker VFS, Swagelok VCR, Fitting Thread Size 7/8 In.-14, Series CF, Standards E49.9, SEMASPEC91060573A-STD, SEMI F20-0305, SEMI F19, Vacuum Rating 10^(¿11) Torr @ 72 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.