Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, Poppet, Inline, Let-Lok

  • Mfr # H-400-SS-L-1/4"-1 PSI-PT

  • Zoro # G612514725


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Overall Length
2.38 in
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Check Mechanism Material
316 Stainless Steel
Check Mechanism
Poppet
Body Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400-SS-L-1/4"-1 PSI-PT
Zoro #
G612514725
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.38 in
Connection Size - Side 1
1/4 in
Connection Size - Side 2
1/4 in
Nominal Valve Size
1/4 in
Hex Size
9/16 in

Details

Item
Check Valve
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Check Mechanism Material
316 Stainless Steel
Check Mechanism
Poppet
Body Material
316 Stainless Steel
Operating Temperature - Minimum
-10 Degrees F
Spring Material
304 Stainless Steel
Silent Check
Standard
Connection Type - Side 1
Let-Lok
Seal Material
PTFE
Operating Temperature - Maximum
100 Degrees F
Connection Type - Side 2
Let-Lok
Coefficient of Volume (Cv)
0.47
Cracking Pressure
1 psi
Maximum Pressure - Operating
3,000 psi
Seat Material
316 Stainless Steel
Valve Body Style
Inline
Maximum Pressure - Steam
Not Rated
Includes Counterweight
No Counterweight
For Media
Air, Chemicals, Gas, Water
3-A Standard Compliance
Not Rated
Mounting Orientation
Horizontal, Vertical
Valve Ways
2-Way
Valve Series
H-400

Description

H400 Series, SS 316 Check Valve, 1/4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.