Zoro Homepage

Check Valve, Poppet, Inline, Let-Lok

  • Mfr # H-400-SS-L-8MM-5 PSI

  • Zoro # G212514750


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.49 in
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Connection Type - Side 2
Let-Lok
Check Mechanism
Poppet
Check Mechanism Material
316 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-400-SS-L-8MM-5 PSI
Zoro #
G212514750
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.49 in
Nominal Valve Size
8 mm
Connection Size - Side 2
8 mm
Hex Size
11/16 in
Connection Size - Side 1
8 mm

Description

H400 Series, SS 316 Check Valve, 8mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.