Check Valve, Poppet, Inline, NPT
Mfr # H-480-SS-N-1"-1/3 PSI
Zoro # G912514685
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Connection Gender - Side 1
Male
Seat Material
316 Stainless Steel
Seal Material
FKM
Connection Type - Side 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H-480-SS-N-1"-1/3 PSI
Zoro #
G912514685
UPC #
-
Country of Origin
Israel
Dimensions
Connection Size - Side 1
1 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Description
H400 Series, SS 316 Check Valve, 1
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.