Zoro Homepage

Check Valve, Poppet, Inline, NPT

  • Mfr # H-480-SS-N-3/8"-1 PSI

  • Zoro # G512514603


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.1 in
Standards
ABS, CRN, DNV, EC-79, ECE-R110
Connection Type - Side 1
NPT
Operating Temperature - Maximum
100 Degrees F
Nominal Valve Size
3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H-480-SS-N-3/8"-1 PSI
Zoro #
G512514603
UPC #
-
Country of Origin
Israel

Dimensions

Overall Length
2.1 in
Nominal Valve Size
3/8 in
Hex Size
11/16 in
Connection Size - Side 2
3/8 in
Connection Size - Side 1
3/8 in

Description

H400 Series, SS 316 Check Valve, 3/8

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.