Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compression Fitting Ferrule

  • Mfr # 760LB SS 1

  • Zoro # G616213242


product price: $15.29
/ea

Key Features

Product Type
Compression Fitting Ferrule
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
760LB SS 1
Zoro #
G616213242
UPC #
-
Country of Origin
Israel

Details

Item
Compression Fitting Ferrule
Product Type
Compression Fitting Ferrule

Description

Compression Fitting Ferrule, Fitting Material Stainless Steel, Material Grade 316, Overall Length Not Applicable, System of Measurement Imperial, Compatible Fitting Brands Parker A-LOK, Swagelok, Compatible Tube Outer Diameter 1 in, Series Let-Lok, Standards ASTM A182, DIN EN10122-5, Compatible Fitting Connection Type Compression, Compatible Tube Hardness 90 HRB, Compatible Tube Material Stainless Steel, Minimum Operating Temperature -20 Degrees F

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.