Zoro Homepage

Compression Fitting Plug, 10,150 psi

  • Mfr # 7121L SS 1/4

  • Zoro # G416213244


product price: $10.35
/ea

Key Features

Fitting Connection Type
Compression
Fitting Shape
Plug
System of Measurement
Imperial
Fitting Tube Size Outer Diameter
1/4 in
Series
Let-Lok
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7121L SS 1/4
Zoro #
G416213244
UPC #
-
Country of Origin
Israel

Dimensions

Fitting Tube Size Outer Diameter
1/4 in
Plug Drive Size
0.563 in

Details

Fitting Connection Type
Compression
Item
Compression Fitting Plug
Fitting Shape
Plug
System of Measurement
Imperial
Series
Let-Lok
Plug Drive Style
Hex
Material Grade
316
Fitting Material
Stainless Steel

Description

Compression Fitting Plug, Fitting Connection Type Compression, Fitting Material Stainless Steel, Fitting Tube Size Outer Diameter 1/4 in, Material Grade 316, System of Measurement Imperial, Compatible Fitting Brands Parker, Swagelok, Fitting Thread Size Not Applicable, Series Let-Lok, Compatible Tube Hardness 90 HRB, Plug Drive Style Hex

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.