Zoro Homepage

Cross, SS, Comp 8 mm, 8 mm, 8 mm, 8 mm

  • Mfr # 7102L SS 8 MM

  • Zoro # G003575212


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Cross
Hex Size
15 29/32 mm
Standards
ASME, ATM, CPE ISO1550, DNV, ISO9001, Lloyd's Register, SAE
Vacuum Rating
30 inHG
Compatible Tube Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7102L SS 8 MM
Zoro #
G003575212
UPC #
-
Country of Origin
Iceland

Dimensions

Hex Size
15 29/32 mm
Overall Length
59 11/16 mm
Fitting Side D Tube Outer Diameter
8 mm
Fitting Side C Tube Outer Diameter
8 mm
Fitting Side A Tube Outer Diameter
8 mm
Fitting Side B Tube Outer Diameter
8 mm
Fitting Side 4 Tube Outer Diameter
8 mm
Fitting Side 2 Tube Outer Diameter
8 mm
Fitting Side 3 Tube Outer Diameter
8 mm
Fitting Side 1 Tube Outer Diameter
8 mm

Description

Compression Cross Fitting, Application Hydraulics, Fitting Side A Connection Type Compression, Fitting Side B Connection Type Compression, Fitting Side C Connection Type Compression, Fitting Side D Connection Type Compression, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 8 mm, Fitting Side B Tube Outer Diameter 8 mm, Fitting Side C Tube Outer Diameter 8 mm, Fitting Side D Tube Outer Diameter 8 mm, System of Measurement Metric, Compatible Fitting Brands Swagelok

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.